Shop ULTRA-DEX USA

Indexable Boring Bar, S24U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-429
  • Zoro # G9236692

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Inscribed Circle
1/2"
Bar Dia.
1.500"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-429
Zoro #
G9236692
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U MCLNL4
Inscribed Circle
1/2"
Min. Bore
1.730"
Lead Angle
-5 Degrees
Style
Solid
Type
Turning
Mounting Style
Clamp and Lock Pin
ANSI Number
S24U MCLNL4
Rake
Negative
For Use With
CNMG 432
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Center to Cutting Tip
0.8900 in
Cutting Application
Boring
Number of Inserts
1
Insert Style
CNMG
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/2 in
Coolant Fed
Non-Coolant Through
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Head Material
Steel
Compatible Product Type
CNMG 432
Container Type
Solid

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U MCLNL4, 0.8900 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.