Indexable Boring Bar, S24U MVUNR3, 14 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # 957-000-437
Zoro # G9236771
product price:Â $443.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S24U MVUNR3
Insert Thickness
0.1875"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
957-000-437
Zoro #
G9236771
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
332
Min. Bore Dia.
1.9600 in
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 14 in, S24U MVUNR3, 1.1200 in, CL-20 Clamp, IVSN-322 Shim Seat, NL-34L Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Profiling, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.