Indexable Boring Bar, S32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-444

  • Zoro # G9236841


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Inscribed Circle
1/2"
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-444
Zoro #
G9236841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Shank Dia.
2 in
Insert Size
432
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S32V MWLNL4
Inscribed Circle
1/2"
Lead Angle
-5 Degrees
Mounting Style
Clamp and Lock Pin
Min. Bore
2.400"
Type
Turning
ANSI Number
S32V MWLNL4
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
For Use With
WNMG 432
Rake
Negative
Style
Solid
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Number of Inserts
1
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Style
WNMG
Center to Cutting Tip
1-9/32 in
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 16 in, S32V MWLNL4, 1-9/32 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.