Indexable Boring Bar, SCFT B1000-10, 10 in L, Steel

  • Mfr # 910-000-052

  • Zoro # G9239501


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Steel
ANSI Code
SCFT B1000-10
ANSI Number
SCFT B1000-10
Bar Dia.
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-052
Zoro #
G9239501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.000"
Shank Dia.
1 in
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B1000-10
ANSI Number
SCFT B1000-10
Min. Bore
1.200"
Type
Turning
Style
Chatter-Free
Vibration Dampening
Yes
Cutting Application
Boring
Toolholder Style
SCFT B
Coolant Fed
Coolant Through
Compatible Hardware
#8-32 Head Bolt

Description

Indexable Boring Bar, SCFT B, Overall Length 10 in, SCFT B1000-10, #8-32 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.