Zoro Homepage

Indexable Boring Bar, SCFT B1250-21, 21 in L, Carbide, Steel

  • Mfr # 910-000-059

  • Zoro # G9236927


product price: $11,431.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 in
Shank Material
Carbide, Steel
ANSI Code
SCFT B1250-21
Type
Turning
ANSI Number
SCFT B1250-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-059
Zoro #
G9236927
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Bar Dia.
1.250"
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.5750 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B1250-21
Type
Turning
ANSI Number
SCFT B1250-21
Min. Bore
1.575"
Style
Chatter-Free
Toolholder Style
SCFT B
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Compatible Hardware
#10-24 Head Bolt
Cutting Application
Boring

Description

Indexable Boring Bar, SCFT B, Overall Length 21 in, SCFT B1250-21, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.