Indexable Boring Bar, SCFT B25MM-250, 250.00mm L, Steel

  • Mfr # 910-000-077

  • Zoro # G9237103


product price: $1,134.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Steel
ANSI Code
SCFT B25MM-250
Style
Chatter-Free
Type
Turning
Bar Dia.
0.984"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-077
Zoro #
G9237103
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
250.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B25MM-250
Style
Chatter-Free
Type
Turning
ANSI Number
SCFT B25MM-250
Min. Bore
1.260"
Toolholder Style
SCFT B
Cutting Application
Boring
Compatible Hardware
#8-32 Head Bolt
Vibration Dampening
Yes
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, SCFT B, Overall Length 250.00mm, SCFT B25MM-250, #8-32 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.