Indexable Boring Bar, SCFT B32MM-480, 480.00mm L, Carbide, Steel

  • Mfr # 910-000-081

  • Zoro # G9237146


product price:  $6,646.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Code
SCFT B32MM-480
Style
Chatter-Free
Bar Dia.
1.259"
Min. Bore
1.260"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-081
Zoro #
G9237146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
480.00mm
Bar Dia.
1.259"
Shank Dia.
32.00mm
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B32MM-480
Style
Chatter-Free
Min. Bore
1.260"
ANSI Number
SCFT B32MM-480
Type
Turning
Toolholder Style
SCFT B
Compatible Hardware
#10-24 Head Bolt
Cutting Application
Boring
Coolant Fed
Coolant Through
Vibration Dampening
Yes

Description

Indexable Boring Bar, SCFT B, Overall Length 480.00mm, SCFT B32MM-480, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.