Indexable Boring Bar, SCFT B40MM-400, 400.00mm L, Steel
Mfr # 910-000-083
Zoro # G9237164
product price: $1,555.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
ANSI Code
SCFT B40MM-400
Bar Dia.
1.574"
Min. Bore
1.968"
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-083
Zoro #
G9237164
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
400.00mm
Bar Dia.
1.574"
Shank Dia.
40.00mm
Min. Bore Dia.
1.9680 in
Details
Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B40MM-400
Min. Bore
1.968"
Type
Turning
Style
Chatter-Free
ANSI Number
SCFT B40MM-400
Compatible Hardware
1/4"-20 Head Bolt
Toolholder Style
SCFT B
Coolant Fed
Coolant Through
Cutting Application
Boring
Vibration Dampening
Yes
Description
Indexable Boring Bar, SCFT B, Overall Length 400.00mm, SCFT B40MM-400, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.