Indexable Boring Bar, SCFT B40MM-600, 600.00mm L, Carbide, Steel
Mfr # 910-000-085
Zoro # G9237182
product price:Â $7,579.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
ANSI Code
SCFT B40MM-600
Bar Dia.
1.574"
Style
Chatter-Free
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-085
Zoro #
G9237182
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
600.00mm
Bar Dia.
1.574"
Shank Dia.
40.00mm
Min. Bore Dia.
1.9680 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B40MM-600
Style
Chatter-Free
Type
Turning
Min. Bore
1.575"
ANSI Number
SCFT B40MM-600
Coolant Fed
Coolant Through
Compatible Hardware
1/4"-20 Head Bolt
Vibration Dampening
Yes
Cutting Application
Boring
Toolholder Style
SCFT B
Description
Indexable Boring Bar, SCFT B, Overall Length 600.00mm, SCFT B40MM-600, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.