Indexable Boring Bar, SCFT B50MM-500, 500.00mm L, Steel
Mfr # 910-000-087
Zoro # G9237207
product price: $1,889.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
Bar Dia.
1.968"
Type
Turning
ANSI Number
SCFT B50MM-500
Style
Chatter-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-087
Zoro #
G9237207
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500.00mm
Bar Dia.
1.968"
Shank Dia.
50.00mm
Min. Bore Dia.
2.4000 in
Details
Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B50MM-500
Type
Turning
ANSI Number
SCFT B50MM-500
Style
Chatter-Free
Min. Bore
2.400"
Cutting Application
Boring
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Toolholder Style
SCFT B
Compatible Hardware
1/4"-20 Head Bolt
Description
Indexable Boring Bar, SCFT B, Overall Length 500.00mm, SCFT B50MM-500, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.