Indexable Boring Bar, SCFT B60MM-600, 600.00mm L, Steel

  • Mfr # 910-000-091

  • Zoro # G9237243


product price: $2,383.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Steel
Min. Bore
2.830"
Style
Chatter-Free
ANSI Number
SCFT B60MM-600
Bar Dia.
2.362"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-091
Zoro #
G9237243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
600.00mm
Bar Dia.
2.362"
Shank Dia.
60.00mm
Min. Bore Dia.
2.8300 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B60MM-600
Min. Bore
2.830"
Style
Chatter-Free
ANSI Number
SCFT B60MM-600
Type
Turning
Cutting Application
Boring
Vibration Dampening
Yes
Compatible Hardware
1/4"-20 Head Bolt
Coolant Fed
Coolant Through
Toolholder Style
SCFT B

Description

Indexable Boring Bar, SCFT B, Overall Length 600.00mm, SCFT B60MM-600, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.