Indexable Boring Bar, SCFT B60MM-780, 780.00mm L, Steel

  • Mfr # 910-000-092

  • Zoro # G9237252


product price: $4,360.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Steel
Bar Dia.
2.362"
ANSI Number
SCFT B60MM-780
Style
Chatter-Free
Min. Bore
2.830"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-092
Zoro #
G9237252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
780.00mm
Bar Dia.
2.362"
Shank Dia.
60.00mm
Min. Bore Dia.
2.8300 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B60MM-780
ANSI Number
SCFT B60MM-780
Style
Chatter-Free
Min. Bore
2.830"
Type
Turning
Toolholder Style
SCFT B
Vibration Dampening
Yes
Compatible Hardware
1/4"-20 Head Bolt
Cutting Application
Boring
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, SCFT B, Overall Length 780.00mm, SCFT B60MM-780, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.