Indexable Cutting Head Unit, MH16 MDUNL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-005

  • Zoro # G9232675


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 MDUNL3-CFT
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-005
Zoro #
G9232675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Insert Size
332
Connection Size
MH16 (1 in Head Diameter)
Min. Bore Dia.
1.3000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 MDUNL3-CFT
Style
Chatter-Free
For Use With
DNMG 332
Lead Angle
-3 Degrees
Rake
Negative
Type
Turning
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
ANSI Number
MH16 MDUNL3-CFT
Min. Bore
1.300"
Left/Right Hand
Left Hand
Mounting Style
Clamp And Lock Pin
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Toolholder Style
MDUN
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
3/4 in
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNMG
Hardware Required
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-33L
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-33L

Description

Indexable Cutting Head Unit, MDUN, Left Hand, Center to Cutting Tip 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.