Indexable Cutting Head Unit, MH16 MWLNR4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-013

  • Zoro # G9232754


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
Insert Thickness
0.1875"
Mounting Style
Clamp And Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-013
Zoro #
G9232754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
432
Connection Size
MH16 (1 in Head Diameter)
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH16 MWLNR4-CFT
Mounting Style
Clamp And Lock Pin
Lead Angle
-5 Degrees
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Min. Bore
1.200"
For Use With
WNMG 432
ANSI Number
MH16 MWLNR4-CFT
Rake
Negative
Type
Turning
Style
Chatter-Free
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Toolholder Style
MWLN
Insert Style
WNMG
Center to Cutting Tip
41/64 in
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-44
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-44
Insert Inscribed Circle
1/2 in

Description

Indexable Cutting Head Unit, MWLN, Right Hand, Center to Cutting Tip 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.