Indexable Cutting Head Unit, MH16 SCLCR3-CFT, 0.7900 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-015

  • Zoro # G9232772


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7900 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH16 SCLCR3-CFT
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-015
Zoro #
G9232772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7900 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Connection Size
MH16 (1 in Head Diameter)
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH16 SCLCR3-CFT
Inscribed Circle
3/8"
Type
Turning
Rake
Positive
ANSI Number
MH16 SCLCR3-CFT
Lead Angle
-5 Degrees
Min. Bore
1.200"
Left/Right Hand
Right Hand
Style
Chatter-Free
Mounting Style
Screw Lock
For Use With
CCMT 32.51
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1
Toolholder Style
SCLC
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Holding Type
Screw On
Cutting Application
Boring
Hardware Required
Insert Screw MTS-35, Key T-15
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
5/8 in
Insert Inscribed Circle
3/8 in
Insert Style
CCMT

Description

Indexable Cutting Head Unit, SCLC, Right Hand, Center to Cutting Tip 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.