Indexable Cutting Head Unit, MH16 SDUCL3-CFT, 0.7900 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-016

  • Zoro # G9232781


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7900 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 SDUCL3-CFT
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-016
Zoro #
G9232781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7900 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Min. Bore Dia.
1.3000 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 SDUCL3-CFT
Inscribed Circle
3/8"
Type
Turning
Mounting Style
Screw Lock
Min. Bore
1.300"
Cutting Edge Type
-3 Degrees
Style
Chatter-Free
For Use With
DCMT 32.51
Left/Right Hand
Left Hand
Rake
Positive
ANSI Number
MH16 SDUCL3-CFT
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Toolholder Style
SDUC
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Insert Style
DCMT
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Hardware Required
Insert Screw MTS-35, Key T-15
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
3/4 in

Description

Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.