Indexable Cutting Head Unit, MH16 STUCL2-CFT, 0.7900 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-020

  • Zoro # G9232806


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7900 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 STUCL2-CFT
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-020
Zoro #
G9232806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7900 in
Bar Dia.
1.000"
Insert Thickness
0.0937"
Insert Size
21.51
Min. Bore Dia.
1.2000 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 STUCL2-CFT
Mounting Style
Screw Lock
For Use With
TCMT 21.51
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Rake
Positive
Type
Turning
Style
Chatter-Free
Cutting Edge Type
-3 Degrees
ANSI Number
MH16 STUCL2-CFT
Left/Right Hand
Left Hand
Min. Bore
1.200"
Cutting Direction
Left Hand
Insert Style
TCMT
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
STUC
Number of Coolant Holes
1
Center to Cutting Tip
5/8 in
Hardware Required
Insert Screw MTS-255, Key T-7
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw MTS-255, Key T-7
Cutting Application
Boring

Description

Indexable Cutting Head Unit, STUC, Left Hand, Center to Cutting Tip 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.