Zoro Homepage

Indexable Cutting Head Unit, MH24 MDUNR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-059

  • Zoro # G9233217


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
1.500"
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-059
Zoro #
G9233217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
332
Min. Bore Dia.
2 in
Connection Size
MH24 (1-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH24 MDUNR3-CFT
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
For Use With
DNMG 332
Type
Turning
Mounting Style
Clamp And Lock Pin
Style
Chatter-Free
Rake
Negative
Min. Bore
2.000"
Cutting Edge Type
-3 Degrees
ANSI Number
MH24 MDUNR3-CFT
Inscribed Circle
3/8"
Cutting Direction
Right Hand
Center to Cutting Tip
1-1/8 in
Toolholder Style
MDUN
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Hardware Required
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-34L, Shim IDSN-322
Insert Style
DNMG
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-34L, Shim IDSN-322
Insert Inscribed Circle
3/8 in

Description

Indexable Cutting Head Unit, MDUN, Right Hand, Center to Cutting Tip 1-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.