Indexable Cutting Head Unit, MH24 MVXNR3-CFT, 1.1200 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-069

  • Zoro # G9233314


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.1200 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH24 MVXNR3-CFT
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-069
Zoro #
G9233314
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.1200 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Insert Size
332
Min. Bore Dia.
2 in
Connection Size
MH24 (1-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH24 MVXNR3-CFT
Cutting Edge Type
5 Degrees
Left/Right Hand
Right Hand
Rake
Negative
For Use With
VNMG 332
Style
Chatter-Free
Inscribed Circle
3/8"
Type
Turning
Min. Bore
2.000"
ANSI Number
MH24 MVXNR3-CFT
Mounting Style
Clamp And Lock Pin
Lead Angle
5 Degrees
Cutting Direction
Right Hand
Center to Cutting Tip
1-1/8 in
Insert Holding Type
Clamp and Lock Pin
Insert Style
VNMG
Side Cutting Edge Angle
5 Degrees
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Toolholder Style
MVXN
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322

Description

Indexable Cutting Head Unit, MVXN, Right Hand, Center to Cutting Tip 1-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.