Indexable Cutting Head Unit, MH28 MSKNL4-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-093
  • Zoro # G9233576
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH28 MSKNL4-CFT
ANSI Number
MH28 MSKNL4-CFT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-093
Zoro #
G9233576
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH28 MSKNL4-CFT
ANSI Number
MH28 MSKNL4-CFT
Cutting Edge Type
15 Degrees
Inscribed Circle
1/2"
Left/Right Hand
Left Hand
Rake
Negative
Type
Turning
Style
Chatter-Free
Mounting Style
Clamp And Lock Pin
Lead Angle
15 Degrees
Min. Bore
2.010"
For Use With
SNMG 432
Cutting Direction
Left Hand
Side Cutting Edge Angle
15 Degrees
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Toolholder Style
MSKN
Center to Cutting Tip
1.0150 in
Insert Style
SNMG
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring

Dimensions

Overall Length
1.7440 in
Insert Thickness
0.1875"
Bar Dia.
1.750"
Insert Size
432
Connection Size
MH28 (1-3/4 in Head Diameter)
Min. Bore Dia.
2.0100 in
Wire Rope Length
1.7440 in
Length
1.7440 in

Description

Indexable Cutting Head Unit, MSKN, Left Hand, Center to Cutting Tip 1.0150 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.