Indexable Cutting Head Unit, MH28 SDUCR3-CFT, 1-1/4 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-114

  • Zoro # G9233786


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/4 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH28 SDUCR3-CFT
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-114
Zoro #
G9233786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Insert Thickness
0.1562"
Bar Dia.
1.750"
Insert Size
32.51
Min. Bore Dia.
2.1750 in
Connection Size
MH28 (1-3/4 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH28 SDUCR3-CFT
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Lead Angle
-3 Degrees
Rake
Positive
Min. Bore
2.175"
Style
Chatter-Free
For Use With
DCMT 32.51
ANSI Number
MH28 SDUCR3-CFT
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
Type
Turning
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Toolholder Style
SDUC
Center to Cutting Tip
1-1/4 in
Insert Style
DCMT
Compatible Hardware
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Hardware Required
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, SDUC, Right Hand, Center to Cutting Tip 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.