Indexable Cutting Head Unit, MH28 STUCR3-CFT, 1-1/4 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-118

  • Zoro # G9233804


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/4 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH28 STUCR3-CFT
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-118
Zoro #
G9233804
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Insert Thickness
0.1562"
Bar Dia.
1.750"
Insert Size
32.51
Min. Bore Dia.
2.0300 in
Connection Size
MH28 (1-3/4 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH28 STUCR3-CFT
Mounting Style
Screw Lock
Inscribed Circle
3/8"
Style
Chatter-Free
Left/Right Hand
Right Hand
ANSI Number
MH28 STUCR3-CFT
For Use With
TCMT 32.51
Rake
Positive
Min. Bore
2.030"
Lead Angle
-3 Degrees
Type
Turning
Cutting Edge Type
-3 Degrees
Cutting Direction
Right Hand
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Style
TCMT
Center to Cutting Tip
1.0150 in
Hardware Required
Insert Screw MTS-35, Key T-15
Toolholder Style
STUC
Cutting Application
Boring
Compatible Hardware
Insert Screw MTS-35, Key T-15
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in

Description

Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 1.0150 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.