Indexable Cutting Head Unit, MH32 MCLNL6-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-127

  • Zoro # G9233892


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Insert Thickness
0.2500"
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-127
Zoro #
G9233892
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.2500"
Bar Dia.
2.000"
Insert Size
643
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 MCLNL6-CFT
Style
Chatter-Free
Mounting Style
Clamp And Lock Pin
Inscribed Circle
3/4"
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
ANSI Number
MH32 MCLNL6-CFT
Rake
Negative
Left/Right Hand
Left Hand
Type
Turning
Min. Bore
2.400"
For Use With
CNMG 643
Cutting Direction
Left Hand
Hardware Required
Clamp CL-12, Clamp Screw XNS-59, Lock Pin NL-68, Shim ICSN-633
Insert Inscribed Circle
3/4 in
Toolholder Style
MCLN
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
1-9/32 in
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-59, Lock Pin NL-68, Shim ICSN-633
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNMG

Description

Indexable Cutting Head Unit, MCLN, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.