Indexable Cutting Head Unit, MH32 MDUNL3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-131

  • Zoro # G9233935


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Insert Thickness
0.1875"
Bar Dia.
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-131
Zoro #
G9233935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Insert Size
332
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2-1/2 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH32 MDUNL3-CFT
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
For Use With
DNMG 332
Style
Chatter-Free
Inscribed Circle
3/8"
Min. Bore
2.500"
ANSI Number
MH32 MDUNL3-CFT
Type
Turning
Cutting Edge Type
-3 Degrees
Rake
Negative
Mounting Style
Clamp And Lock Pin
Cutting Direction
Left Hand
Hardware Required
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-34L, Shim IDSN-322
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
MDUN
Insert Inscribed Circle
3/8 in
Compatible Hardware
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-34L, Shim IDSN-322
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Style
DNMG
Center to Cutting Tip
1-3/8 in
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Cutting Head Unit, MDUN, Left Hand, Center to Cutting Tip 1-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.