Indexable Cutting Head Unit, MH32 MSKNL5-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-136

  • Zoro # G9233987


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
Style
Chatter-Free
Min. Bore
2.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-136
Zoro #
G9233987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.7440 in
Insert Thickness
0.2500"
Bar Dia.
2.000"
Insert Size
543
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH32 MSKNL5-CFT
Style
Chatter-Free
Min. Bore
2.400"
For Use With
SNMG 543
Left/Right Hand
Left Hand
Type
Turning
ANSI Number
MH32 MSKNL5-CFT
Cutting Edge Type
15 Degrees
Lead Angle
15 Degrees
Inscribed Circle
5/8"
Mounting Style
Clamp And Lock Pin
Rake
Negative
Cutting Direction
Left Hand
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ISSN-533
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
5/8 in
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ISSN-533
Insert Style
SNMG
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Coolant Fed
Coolant Through
Center to Cutting Tip
1-9/32 in
Side Cutting Edge Angle
15 Degrees
Toolholder Style
MSKN

Description

Indexable Cutting Head Unit, MSKN, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.