Indexable Cutting Head Unit, MH32 MWLNR4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-149

  • Zoro # G9234111


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
ANSI Number
MH32 MWLNR4-CFT
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-149
Zoro #
G9234111
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH32 MWLNR4-CFT
ANSI Number
MH32 MWLNR4-CFT
Type
Turning
Mounting Style
Clamp And Lock Pin
Lead Angle
-5 Degrees
Min. Bore
2.400"
Style
Chatter-Free
For Use With
WNMG 432
Left/Right Hand
Right Hand
Rake
Negative
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/2"
Cutting Direction
Right Hand
Center to Cutting Tip
1-9/32 in
Coolant Fed
Coolant Through
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Style
WNMG
Toolholder Style
MWLN
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Cutting Head Unit, MWLN, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.