Indexable Cutting Head Unit, MH32 STUCR3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-163

  • Zoro # G9234233


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 STUCR3-CFT
Bar Dia.
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-163
Zoro #
G9234233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.000"
Insert Thickness
0.1562"
Insert Size
32.51
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 STUCR3-CFT
Inscribed Circle
3/8"
For Use With
TCMT 32.51
Cutting Edge Type
-3 Degrees
Type
Turning
Min. Bore
2.400"
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Rake
Positive
ANSI Number
MH32 STUCR3-CFT
Style
Chatter-Free
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Number of Coolant Holes
1
Center to Cutting Tip
1-9/32 in
Coolant Fed
Coolant Through
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Inscribed Circle
3/8 in
Insert Style
TCMT
Toolholder Style
STUC
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15
Insert Clearance Angle
7 Degrees

Description

Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.