Indexable Cutting Head Unit, MH40 MCLNL6-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape
Mfr # 912-000-168
Zoro # G9234285
product price:Â $380.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH40 MCLNL6-CFT
Insert Thickness
0.2500"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-000-168
Zoro #
G9234285
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-5/8 in
Insert Thickness
0.2500"
Bar Dia.
2.500"
Insert Size
643
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
3.0300 in
Description
Indexable Cutting Head Unit, MCLN, Left Hand, Center to Cutting Tip 1-17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.