Indexable Cutting Head Unit, MH40 MSKNL4-CFT, 1.8040 in L, Steel, Square Insert Shape

  • Mfr # 912-000-176

  • Zoro # G9234364


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.8040 in
Shank Material
Steel
Insert Shape
Square
Min. Bore
3.030"
Bar Dia.
2.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-176
Zoro #
G9234364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.8040 in
Bar Dia.
2.500"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
3.0300 in
Connection Size
MH40 (2-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH40 MSKNL4-CFT
Min. Bore
3.030"
Cutting Edge Type
15 Degrees
Mounting Style
Clamp And Lock Pin
Inscribed Circle
1/2"
For Use With
SNMG 432
Style
Chatter-Free
ANSI Number
MH40 MSKNL4-CFT
Left/Right Hand
Left Hand
Rake
Negative
Lead Angle
15 Degrees
Type
Turning
Cutting Direction
Left Hand
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Center to Cutting Tip
1-17/32 in
Toolholder Style
MSKN
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
15 Degrees
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Insert Style
SNMG
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Cutting Application
Boring

Description

Indexable Cutting Head Unit, MSKN, Left Hand, Center to Cutting Tip 1-17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.