Indexable Cutting Head Unit, MH40 MTUNR4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-182

  • Zoro # G9234425


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH40 MTUNR4-CFT
For Use With
TNMG 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-182
Zoro #
G9234425
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
2.500"
Insert Size
432
Min. Bore Dia.
2.9000 in
Connection Size
MH40 (2-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH40 MTUNR4-CFT
For Use With
TNMG 432
Left/Right Hand
Right Hand
Type
Turning
Mounting Style
Clamp And Lock Pin
ANSI Number
MH40 MTUNR4-CFT
Inscribed Circle
1/2"
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Rake
Negative
Min. Bore
2.900"
Style
Chatter-Free
Cutting Direction
Right Hand
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ITSN-433
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Insert Style
TNMG
Toolholder Style
MTUN
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ITSN-433
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
1-17/32 in

Description

Indexable Cutting Head Unit, MTUN, Right Hand, Center to Cutting Tip 1-17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.