Indexable Cutting Head Unit, MH40 MVXNR3-CFT, 1.1200 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-188

  • Zoro # G9234486


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.1200 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH40 MVXNR3-CFT
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-188
Zoro #
G9234486
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.1200 in
Insert Thickness
0.1875"
Bar Dia.
2.500"
Insert Size
332
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
3-1/4 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH40 MVXNR3-CFT
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
ANSI Number
MH40 MVXNR3-CFT
Type
Turning
Cutting Edge Type
5 Degrees
Style
Chatter-Free
For Use With
VNMG 332
Rake
Negative
Lead Angle
5 Degrees
Mounting Style
Clamp And Lock Pin
Min. Bore
3.250"
Cutting Direction
Right Hand
Insert Style
VNMG
Side Cutting Edge Angle
5 Degrees
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1-3/4 in
Cutting Application
Boring
Toolholder Style
MVXN
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322

Description

Indexable Cutting Head Unit, MVXN, Right Hand, Center to Cutting Tip 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.