Indexable Cutting Head Unit, MH40 SCLCR4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-196

  • Zoro # G9234565


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH40 SCLCR4-CFT
Inscribed Circle
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-196
Zoro #
G9234565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.500"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH40 (2-1/2 in Head Diameter)
Min. Bore Dia.
2.8000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH40 SCLCR4-CFT
Inscribed Circle
1/2"
Type
Turning
For Use With
CCMT 432
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Rake
Positive
Style
Chatter-Free
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
ANSI Number
MH40 SCLCR4-CFT
Min. Bore
2.800"
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Style
CCMT
Insert Inscribed Circle
1/2 in
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw MTS-4, Key T-20
Toolholder Style
SCLC
Insert Holding Type
Screw On
Center to Cutting Tip
1-1/2 in
Number of Coolant Holes
1
Hardware Required
Insert Screw MTS-4, Key T-20
Cutting Application
Boring

Description

Indexable Cutting Head Unit, SCLC, Right Hand, Center to Cutting Tip 1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.