Indexable Cutting Head Unit, SH16 SDNCR2, 0.5910 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-208

  • Zoro # G9237286


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.5910 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDNCR2
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-208
Zoro #
G9237286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5910 in
Insert Thickness
0.1562"
Bar Dia.
0.984"
Insert Size
21.51
Min. Bore Dia.
1.2990 in
Connection Size
25.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDNCR2
Type
Turning
Inscribed Circle
1/4"
For Use With
DCMT 21.51
Min. Bore
1.299"
Style
Chatter-Free
Mounting Style
Screw Lock
Lead Angle
27.5 Degrees
ANSI Number
SH16 SDNCR2
Rake
Positive
Cutting Edge Type
27.5 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Center to Cutting Tip
0.7090 in
Insert Holding Type
Screw On
Insert Style
DCMT
Side Cutting Edge Angle
27.5 Degrees
Toolholder Style
SDNC
Number of Coolant Holes
1
Compatible Hardware
Insert Screw MTS-255, Key T-7
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Hardware Required
Insert Screw MTS-255, Key T-7

Description

Indexable Cutting Head Unit, SDNC, Right Hand, Center to Cutting Tip 0.7090 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.