Indexable Cutting Head Unit, SH16 SDUCL3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-209

  • Zoro # G9237295


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Style
Chatter-Free
For Use With
DCMT 32.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-209
Zoro #
G9237295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Insert Thickness
0.1562"
Bar Dia.
0.984"
Insert Size
32.52
Connection Size
25.00mm
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH16 SDUCL3
Style
Chatter-Free
For Use With
DCMT 32.52
Rake
Positive
Mounting Style
Screw Lock
ANSI Number
SH16 SDUCL3
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Min. Bore
1.260"
Type
Turning
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Insert Style
DCMT
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Compatible Hardware
Insert Screw MTS-35, Key T-15
Cutting Application
Boring
Number of Coolant Holes
1
Center to Cutting Tip
0.6690 in
Toolholder Style
SDUC
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Holding Type
Screw On

Description

Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 0.6690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.