Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, SH16 STFCL2, 0.7870 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-213

  • Zoro # G9237331


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH16 STFCL2
Bar Dia.
0.984"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-213
Zoro #
G9237331
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
0.984"
Insert Thickness
0.1562"
Insert Size
21.51
Connection Size
25.00mm
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH16 STFCL2
Rake
Positive
Lead Angle
0 Degrees
For Use With
TCMT 21.51
Type
Turning
ANSI Number
SH16 STFCL2
Left/Right Hand
Left Hand
Inscribed Circle
1/4"
Style
Chatter-Free
Min. Bore
1.260"
Cutting Edge Type
0 Degrees
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Hardware Required
Insert Screw MTS-255, Key T-7
Center to Cutting Tip
0.6690 in
Compatible Hardware
Insert Screw MTS-255, Key T-7
Toolholder Style
STFC
Coolant Fed
Coolant Through
Insert Style
TCMT
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Insert Inscribed Circle
1/4 in

Description

Indexable Cutting Head Unit, STFC, Left Hand, Center to Cutting Tip 0.6690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.