Indexable Cutting Head Unit, SH16 STUCL2, 0.7870 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-215

  • Zoro # G9237356


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
Triangle
Min. Bore
1.260"
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-215
Zoro #
G9237356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Insert Thickness
0.1562"
Bar Dia.
0.984"
Insert Size
21.51
Min. Bore Dia.
1.2600 in
Connection Size
25.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH16 STUCL2
Min. Bore
1.260"
Cutting Edge Type
-3 Degrees
Rake
Positive
Inscribed Circle
1/4"
Lead Angle
-3 Degrees
Left/Right Hand
Left Hand
ANSI Number
SH16 STUCL2
Type
Turning
For Use With
TCMT 21.51
Style
Chatter-Free
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Style
TCMT
Cutting Application
Boring
Compatible Hardware
Insert Screw MTS-255, Key T-7
Toolholder Style
STUC
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Hardware Required
Insert Screw MTS-255, Key T-7
Center to Cutting Tip
0.6690 in
Insert Clearance Angle
7 Degrees

Description

Indexable Cutting Head Unit, STUC, Left Hand, Center to Cutting Tip 0.6690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.