Indexable Cutting Head Unit, SH16 STUCR2, 0.7870 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-216

  • Zoro # G9237365


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
Triangle
For Use With
TCMT 21.51
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-216
Zoro #
G9237365
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
0.984"
Insert Thickness
0.1562"
Insert Size
21.51
Connection Size
25.00mm
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH16 STUCR2
For Use With
TCMT 21.51
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Min. Bore
1.260"
Cutting Edge Type
-3 Degrees
ANSI Number
SH16 STUCR2
Style
Chatter-Free
Rake
Positive
Type
Turning
Cutting Direction
Right Hand
Center to Cutting Tip
0.6690 in
Hardware Required
Insert Screw MTS-255, Key T-7
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
1/4 in
Compatible Hardware
Insert Screw MTS-255, Key T-7
Number of Coolant Holes
1
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Insert Style
TCMT
Insert Clearance Angle
7 Degrees
Toolholder Style
STUC
Cutting Application
Boring

Description

Indexable Cutting Head Unit, STUC, Right Hand, Center to Cutting Tip 0.6690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.