Indexable Cutting Head Unit, SH20 DDUNL3, 1.2600 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-219

  • Zoro # G9237392


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 DDUNL3
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-219
Zoro #
G9237392
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Insert Thickness
0.1875"
Bar Dia.
1.260"
Insert Size
332
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 DDUNL3
Cutting Edge Type
-3 Degrees
Rake
Negative
Min. Bore
1.575"
Type
Turning
Inscribed Circle
3/8"
For Use With
DNMG 332
Style
Chatter-Free
Mounting Style
Pullback Clamp
Lead Angle
-3 Degrees
ANSI Number
SH20 DDUNL3
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-3 Degrees
Number of Coolant Holes
1
Cutting Application
Boring
Insert Holding Type
Pullback Clamp
Toolholder Style
DDUN
Center to Cutting Tip
0.8660 in
Coolant Fed
Coolant Through
Insert Style
DNMG
Insert Inscribed Circle
3/8 in
Hardware Required
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat IDSN-322
Compatible Hardware
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat IDSN-322

Description

Indexable Cutting Head Unit, DDUN, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products