Indexable Cutting Head Unit, SH20 DTFNL3, 1.4960 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-221

  • Zoro # G9237417


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 DTFNL3
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-221
Zoro #
G9237417
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.260"
Insert Thickness
0.1875"
Insert Size
332
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 DTFNL3
Lead Angle
0 Degrees
Type
Turning
Inscribed Circle
3/8"
Mounting Style
Pullback Clamp
ANSI Number
SH20 DTFNL3
For Use With
TNMG 332
Rake
Negative
Cutting Edge Type
0 Degrees
Style
Chatter-Free
Left/Right Hand
Left Hand
Min. Bore
1.575"
Cutting Direction
Left Hand
Cutting Application
Boring
Toolholder Style
DTFN
Insert Holding Type
Pullback Clamp
Center to Cutting Tip
0.8660 in
Hardware Required
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Coolant Fed
Coolant Through
Compatible Hardware
Clamp Assembly PB3-CA, Shim Screw PB3-SS, Shim Seat ITSN-323
Insert Style
TNMG
Side Cutting Edge Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees

Description

Indexable Cutting Head Unit, DTFN, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.