Shop ULTRA-DEX USA

Indexable Cutting Head Unit, SH20 SDNCL3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-235
  • Zoro # G9237471

product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDNCL3
ANSI Number
SH20 SDNCL3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
912-000-235
Zoro #
G9237471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.260"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
32.00mm
Min. Bore Dia.
1.5750 in
Wire Rope Length
0.7870 in
Length
0.7870 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDNCL3
ANSI Number
SH20 SDNCL3
For Use With
DCMT 32.52
Rake
Positive
Mounting Style
Screw Lock
Style
Chatter-Free
Min. Bore
1.575"
Cutting Edge Type
27.5 Degrees
Inscribed Circle
3/8"
Type
Turning
Lead Angle
27.5 Degrees
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Compatible Hardware
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
27.5 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
0.8660 in
Hardware Required
Insert Screw MTS-35, Key T-15
Toolholder Style
SDNC

Description

Indexable Cutting Head Unit, SDNC, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.