Indexable Cutting Head Unit, SH20 SDXCL3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-239

  • Zoro # G9237514


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDXCL3
Min. Bore
1.575"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-239
Zoro #
G9237514
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.260"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDXCL3
Min. Bore
1.575"
Cutting Edge Type
5 Degrees
Inscribed Circle
3/8"
Style
Chatter-Free
Lead Angle
5 Degrees
Type
Turning
Mounting Style
Screw Lock
Rake
Positive
ANSI Number
SH20 SDXCL3
For Use With
DCMT 32.52
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Cutting Application
Boring
Side Cutting Edge Angle
5 Degrees
Center to Cutting Tip
0.8660 in
Toolholder Style
SDXC
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, SDXC, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.