Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, SH20 STFCL3, 1.2600 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-241

  • Zoro # G9237532


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 STFCL3
Cutting Edge Type
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-241
Zoro #
G9237532
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Insert Thickness
0.1562"
Bar Dia.
1.260"
Insert Size
32.52
Connection Size
32.00mm
Min. Bore Dia.
1.5750 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
SH20 STFCL3
Cutting Edge Type
0 Degrees
For Use With
TCMT 32.52
Rake
Positive
ANSI Number
SH20 STFCL3
Inscribed Circle
3/8"
Min. Bore
1.575"
Style
Chatter-Free
Type
Turning
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Lead Angle
0 Degrees
Cutting Direction
Left Hand
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
Insert Screw MTS-35, Key T-15
Center to Cutting Tip
0.8660 in
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Style
TCMT
Toolholder Style
STFC
Cutting Application
Boring

Description

Indexable Cutting Head Unit, STFC, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.