Indexable Cutting Head Unit, SH24 SCLCR4, 1.4960 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-264

  • Zoro # G9237663


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.4960 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 SCLCR4
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-264
Zoro #
G9237663
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.4960 in
Bar Dia.
1.575"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
40.00mm
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH24 SCLCR4
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Style
Chatter-Free
Type
Turning
Mounting Style
Screw Lock
ANSI Number
SH24 SCLCR4
Min. Bore
1.968"
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/2"
Rake
Positive
For Use With
CCMT 432
Cutting Direction
Right Hand
Compatible Hardware
Insert Screw MTS-4, Key T-20
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Hardware Required
Insert Screw MTS-4, Key T-20
Center to Cutting Tip
1-1/16 in
Cutting Application
Boring
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
CCMT
Toolholder Style
SCLC
Insert Inscribed Circle
1/2 in

Description

Indexable Cutting Head Unit, SCLC, Right Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.