Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape
Mfr # E10S NER2
Zoro # G0049975
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 5/8 in
- Min. Bore 1.000"
- Cutting Direction Right Hand
- Insert Shape Top Notch
Product Information
- Brand Ultra-Dex Usa
- MFR # E10S NER2
- Zoro # G0049975
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.625" |
Min. Bore Dia. | 1 in |
Details
Description
Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 10 in, E10S NER2, 1/2 in, Clamp CM-75;Clamp Screw 6-32, Coolant Through, Grooving, Threading, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D227-7C)
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- HHIP 2" 7/8-20 Boring Head (1001-1011)
- HHIP 1" C6 7 Piece Boring Bar Set (1001-0005)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- Ultra-Dex Usa Indexable Tools