Shop WALTER

Diamond Turning Insert, Diamond, 4, CNGN, 2, Carbide

  • Mfr # 6188977
  • Zoro # G8352066

product price: 
$
51.79
/ea
Sold in multiples of 10 for $517.90

Key Features

Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Insert Size
452
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6188977
Zoro #
G8352066
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS20
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNGN120708T01020 WWS20
ANSI Number
CNGN452T01020
Stainless (M) Compatibility
No
For Use With
Series DCLNR/L4
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
No. of Edges
4
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Manufacturer Grade
WWS20
Insert Holding Type
No Screw Hole
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Primary Material Application ISO Code
S
Cutting Edge
Chamfered
Measurement System
Fractional Inch
Material - Machining
Ceramic
Included Angle
80 Degrees
ANSI Code
CNGN452T01020 WWS20
Chip-Breaker Code
T01020
Clearance Angle
0 Degrees
Chamfer Angle
20 Degrees
Finish - Machining
Bright (Uncoated)
Material
Carbide
Style
CNGN
Application
Roughing

Dimensions

Insert Size
452
Corner Radius
1/32 in
Insert Thickness
0.3125"
Thickness
5/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.10 to 3.60mm

Description

Diamond Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGN452T01020 WWS20, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.