Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Cutting Unit Head, MH20 LSEL3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-022

  • Zoro # G9232842


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH20 LSEL3-CFT
Cutting Edge Type
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-022
Zoro #
G9232842
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.250"
Insert Size
3
Min. Bore Dia.
1.4500 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH20 LSEL3-CFT
Cutting Edge Type
0 Degrees
Rake
Positive
Type
Turning
Lead Angle
0 Degrees
Left/Right Hand
Left Hand
For Use With
3IL
Style
Chatter-Free
Inscribed Circle
3/8"
Mounting Style
Screw Lock
ANSI Number
MH20 LSEL3-CFT
Min. Bore
1.450"
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Insert Style
IR
Number of Coolant Holes
1
Compatible Hardware
3IR Insert, SA3T Insert Screw, SY3T Anvil Screw, YE3 Anvil
Cutting Application
Laydown Threading and Grooving
Center to Cutting Tip
0.7700"
Toolholder Style
LSEL

Description

Overall Length 1-5/8 in, Left Hand, Insert Holding Type Screw, Insert Inscribed Circle 3/8 in, Min. Bore Dia. 1.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.