Indexable Thread Cutting Unit Head, MH24 LSEL4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-050

  • Zoro # G9233122


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSEL4-CFT
ANSI Number
MH24 LSEL4-CFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-050
Zoro #
G9233122
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.500"
Insert Size
4
Min. Bore Dia.
1.7820 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH24 LSEL4-CFT
ANSI Number
MH24 LSEL4-CFT
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
Type
Turning
Rake
Positive
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Style
Chatter-Free
Inscribed Circle
1/2"
Min. Bore
1.782"
For Use With
4IL
Cutting Direction
Left Hand
Insert Holding Type
Screw
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
1
Compatible Hardware
4IL Insert, SA4T Insert Screw, SY4T Anvil Screw, YE4 Anvil
Center to Cutting Tip
0.9780"
Toolholder Style
LSEL
Coolant Fed
Coolant Through
Insert Style
IL
Cutting Application
Laydown Threading and Grooving

Description

Overall Length 1-5/8 in, Left Hand, Insert Holding Type Screw, Insert Inscribed Circle 1/2 in, Min. Bore Dia. 1.7820 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.