Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Cutting Unit Head, MH32 LSEL4-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-120

  • Zoro # G9233822


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
Lead Angle
0 Degrees
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-120
Zoro #
G9233822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Size
4
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Thread Cutting Unit Head
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH32 LSEL4-CFT
Lead Angle
0 Degrees
Rake
Positive
Min. Bore
2.400"
Left/Right Hand
Left Hand
ANSI Number
MH32 LSEL4-CFT
Mounting Style
Screw Lock
For Use With
4IL
Cutting Edge Type
0 Degrees
Inscribed Circle
1/2"
Style
Chatter-Free
Type
Turning
Cutting Direction
Left Hand
Insert Holding Type
Screw
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
1.2810"
Toolholder Style
LSEL
Compatible Hardware
4IR Insert, SA4T Insert Screw, SY4T Anvil Screw, YE4 Anvil
Cutting Application
Laydown Threading and Grooving
Insert Style
IR

Description

Overall Length 1-5/8 in, Left Hand, Insert Holding Type Screw, Insert Inscribed Circle 1/2 in, Min. Bore Dia. 2.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.