Indexable Thread Turning Tool Holder, A12Q LSEL3, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-104

  • Zoro # G9227547


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12Q LSEL3
For Use With
3IL
Cutting Edge Type
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-104
Zoro #
G9227547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Shank Dia.
3/4 in
Min. Bore Dia.
0.9350 in

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12Q LSEL3
For Use With
3IL
Cutting Edge Type
0 Degrees
Min. Bore
0.935"
Inscribed Circle
3/8"
Rake
Positive
Lead Angle
0 Degrees
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
ANSI Number
A12Q LSEL3
Type
Turning
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Insert Style
3IL
ISO Number
A12Q LSEL3
Center to Cutting Tip
0.5100 in
Compatible Hardware
MTS-35 Insert Screw
Number of Coolant Holes
1
Cutting Application
Laydown Threading
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through

Description

Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 7 in, A12Q LSEL3, 0.5100 in, MTS-35 Insert Screw, Coolant Through, Laydown Threading, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.