Indexable Thread Turning Tool Holder, E16R LSER3, 8 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-353
Zoro # G9230855
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E16R LSER3
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-353
Zoro #
G9230855
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Bar Dia.
1.000"
Shank Dia.
1 in
Min. Bore Dia.
1.2100 in
Description
Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 8 in, E16R LSER3, 0.6500 in, SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil, Coolant Through, Laydown Threading, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.